Menu Search
Search
EIKO #1383TF

Miniature Lamp, 20W, 13V, R-12, S.C. Bayonet Base, 1.55 in., 300 hrs

SKU # 03129340259
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: R12
Bulb: R-12
Base: S.C. Bayonet (BA15s)
Watts: 20W
Lamp Style: Elevator
Voltage: 13V
Amps: 1.5A
Average Life - hrs: 300
Packaging: (priced per lamp)

Additional Info: Coated: Silicone Tuff-Coat