Menu Search
Search
EIKO #55

Miniature Lamp, 2.80W, 7V, G-4 1/2, Miniature Bayonet Base, 0.59 in., 500 hrs

SKU # 03129340766
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G4-1/2
Bulb: G-4.5
Base: Miniature Bayonet (BA9s)
Watts: 2.8W
Lamp Style: Instrument
Voltage: 7V
Amps: 0.41A
Average Life - hrs: 500
Packaging: (priced per lamp)