Menu Search
Search
EIKO #757

Miniature Lamp, 2.24W, 28V, T-3 1/4, Miniature Bayonet Base, 0.40 in., 7500 hrs

SKU # 03129340936
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.08A
Average Life - hrs: 7500
Packaging: (priced per lamp)