Menu Search
Search
EIKO #51

Miniature Lamp, 1.65W, 7.5V, G-3 1/2, Miniature Bayonet Base, 0.43 in., 1000 hrs

SKU # 03129340756
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: G3-1/2
Bulb: G-3.5
Base: Miniature Bayonet (BA9s)
Watts: 1.65W
Lamp Style: Auto and Indicator
Voltage: 7.5V
Amps: 0.22A
Average Life - hrs: 1000
Packaging: (priced per lamp)