Menu Search
Search
EIKO #6MB

Miniature Lamp, 0.84W, 6V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 20000 hrs

SKU # 03129340777
Country of Origin: China - Subject to change
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 6V
Amps: 0.14A
Lumens: 1.51
Average Life - hrs: 20000 hr.
Packaging: (priced per lamp)