Menu Search
Search
EIKO #25T6-1/2DC-130V

Lamp, Incandescent; T6.5; BA15d; 25W; 130V

SKU # 03129343024
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: BA15d
Watts: 25W
Lamp Style: Appliance
Voltage: 130V
Finish: Frosted
Lumens: 200
Average Life - hrs: 3000
Length: 5.5 in.
Operating Position: 5 1/2
Packaging: 1/Pk.