Menu Search
Search
EIKO #10S6/230V

Lamp, Incandescent; S6; Candelabra Screw E12; 10W; 230V

SKU # 03129342446
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 10W
Lamp Style: Straight, Indicator
Voltage: 230V
Finish: Clear
Lumens: 69
Average Life - hrs: 1500
Length: 1-7/8 in.
Packaging: 1/Pk.