Menu Search
Search
EIKO #4C7/120V

Lamp, Incandescent; C7; Candelabra Screw E12; 4W; 120V

SKU # 03129340353
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: C7
Bulb: C-7
Base: Candelabra Screw (E12)
Watts: 4W
Lamp Style: Cone Shape, Night Light
Voltage: 120V
Finish: Clear
Lumens: 16
Average Life - hrs: 3000
Length: 2-5/16 in.
Packaging: 10/Case (Priced per Lamp)

Incandescent; Bulb: C7; Base: Candelabra Screw E12; 4W; Lamp Style: Cone Shape, Night Light; 120V; Finish: Clear; Average Life - hrs: 3000; Lumens: 16