You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #918

Miniature Lamp, 7W, 12.8V, T-5, Wedge Base, 0.62 in., 500 hrs

SKU # 03129341025
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T5
Bulb: T-5
Base: Wedge (W2.1x9.5d)
Watts: 7W
Lamp Style: Auto, Indicator, Special Service
Voltage: 12.8V
Amps: 0.55A
Average Life - hrs: 500
Packaging: (priced per lamp)