Menu Search
EIKO MINI-LAMPS #120MB/6

Miniature Lamp, 6W, 120V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 3000 hrs

SKU # 03129344022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Watts: 6W
Lamp Style: Indicator
Voltage: 120V
Amps: 0.052A
Average Life - hrs: 3000
Packaging: (priced per lamp)