Menu Search
Incandescent Light Bulbs Miniature Lamp, 6.63W, 6.5V, G-6, S.C. Bayonet Base, 0.75 in., 500 hrs
EIKO MINI-LAMPS #81

Miniature Lamp, 6.63W, 6.5V, G-6, S.C. Bayonet Base, 0.75 in., 500 hrs

SKU # 03129340958
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: G6
Bulb: G-6
Base: S.C. Bayonet (BA15s)
Voltage: 6.5V
Amps: 1.02A
Packaging: (priced per lamp)