WESCO Gaithersburg, MD, and Edison, NJ, branches and TVC branches in Annville, Middletown, and Chambersburg, PA, are closed due to weather.

Menu Search
EIKO MINI-LAMPS #1818

Miniature Lamp, 4.08W, 24V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 250 hrs

SKU # 03129340364
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Aircraft
Voltage: 24V
Amps: 0.17A
Average Life - hrs: 250
Packaging: (priced per lamp)