Menu Search
Incandescent Light Bulbs Miniature Lamp, 4.02W, 28V, T-3 1/4, Wedge Base, 0.40 in., 1500 hrs
EIKO MINI-LAMPS #464

Miniature Lamp, 4.02W, 28V, T-3 1/4, Wedge Base, 0.40 in., 1500 hrs

SKU # 03129340728
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Watts: 4.02W
Lamp Style: Aviation
Voltage: 28V
Amps: 0.17A
Average Life - hrs: 1500
Packaging: (priced per lamp)