Menu Search
Search
EIKO MINI-LAMPS #155MB

Miniature Lamp, 3.87W, 155V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 10000 hrs

SKU # 03129340296
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 155V
Amps: 0.025A
Average Life - hrs: 10000
Packaging: (priced per lamp)