Menu Search
EIKO MINI-LAMPS #1891

Miniature Lamp, 3.36W, 14V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 500 hrs

SKU # 03129340409
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Watts: 3.36W
Lamp Style: Auto, Radio and Indicator
Voltage: 14V
Amps: 0.24A
Average Life - hrs: 500
Packaging: (priced per lamp)