EIKO MINI-LAMPS #400

Miniature Lamp, 2.80W, 28V, T-3 1/4, Wedge Base, 0.40 in., 1000 hrs

SKU: 03129340696
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Wedge (W2.1x9.5d)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.1A
Average Life - hrs: 1000
Packaging: (priced per lamp)