Menu Search
EIKO MINI-LAMPS #48MB

Miniature Lamp, 2.54W, 48V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 5000 hrs

SKU # 03129340740
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 48V
Amps: 0.053A
Average Life - hrs: 5000
Packaging: (priced per lamp)