You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #12MB

Miniature Lamp, 2.04W, 12V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 5000 hrs

SKU # 03129340220
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 12V
Amps: 0.17A
Average Life - hrs: 5000
Packaging: (priced per lamp)