Menu Search
Incandescent Light Bulbs Miniature Lamp, 18.76W, 28V, S-8, D.C. Bayonet Base, 1.04 in., 300 hrs
EIKO MINI-LAMPS #308

Miniature Lamp, 18.76W, 28V, S-8, D.C. Bayonet Base, 1.04 in., 300 hrs

SKU # 03129340570
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: S8
Bulb: S-8
Base: D.C. Bayonet (BA15d)
Lamp Style: Aircraft
Voltage: 28V
Amps: 0.67A
Average Life - hrs: 300
Packaging: (priced per lamp)