Menu Search
Incandescent Light Bulbs Miniature Lamp, 12.42W, 12.8V, T-3, Dble-End Cap Base, 0.38 in., 1000 hrs
EIKO MINI-LAMPS #211-2

Miniature Lamp, 12.42W, 12.8V, T-3, Dble-End Cap Base, 0.38 in., 1000 hrs

SKU # 03129340480
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3
Bulb: T-3
Base: Dble-End Cap
Watts: 12.42W
Lamp Style: Auto
Voltage: 12.8V
Amps: 0.97A
Average Life - hrs: 1000
Packaging: (priced per lamp)