Menu Search
EIKO MINI-LAMPS #17

Miniature Lamp, 1.82W, 28V, T-1 3/4, Wedge Base, 0.23 in., 5000 hrs

SKU # 03129344322
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Wedge (W2x4.6d)
Lamp Style: Instrument and Indicator
Voltage: 28V
Amps: 0.065A
Average Life - hrs: 5000
Packaging: (priced per lamp)