Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.57W, 6.3V, T-3 1/4, Miniature Bayonet Base, 1.19 in., 3000 hrs
EIKO MINI-LAMPS #44-BULK

Miniature Lamp, 1.57W, 6.3V, T-3 1/4, Miniature Bayonet Base, 1.19 in., 3000 hrs

SKU # 03129301348
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Miniature Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Voltage: 6.3V
Amps: 0.25A
Lumens: 11.31
Average Life - hrs: 3000
Length: 1.19 in. (30.2mm)

Additional Info: Filament: C-2R