Menu Search

EIKO MINI-LAMPS #37

Miniature Lamp, 1.26W, 14V, T-1 3/4, Wedge Base, 0.23 in., 2500 hrs

SKU: 03129340648
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Wedge (W2x4.6d)
Lamp Style: Instrument and Indicator
Voltage: 14V
Amps: 0.09A
Average Life - hrs: 2500
Packaging: (priced per lamp)