You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #43

Miniature Lamp, 1.25W, 2.5V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs

SKU # 03129340706
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 2.5V
Amps: 0.5A
Average Life - hrs: 3000
Packaging: (priced per lamp)