Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.12W, 28V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 5000 hrs
EIKO MINI-LAMPS #28MB

Miniature Lamp, 1.12W, 28V, T-2 1/2, Miniature Bayonet Base, 0.33 in., 5000 hrs

SKU # 03129340546
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T2-1/2
Bulb: T-2.5
Base: Miniature Bayonet (BA9s)
Lamp Style: Indicator
Voltage: 28V
Amps: 0.04A
Average Life - hrs: 5000
Packaging: (priced per lamp)