Menu Search
EIKO MINI-LAMPS #85

Miniature Lamp, 1.12W, 28V, T-1 3/4, Wedge Base, 0.23 in., 7000 hrs

SKU # 03129340972
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Light Bulb
Bulb Shape: T1-3/4
Bulb: T-1.75
Base: Wedge (W2x4.6d)
Lamp Style: Instrument and Indicator
Voltage: 28V
Amps: 0.04A
Color: White/Clear
Lumens: 3.77
Average Life - hrs: 7000 hrs
Length: 0.8 in.
Packaging: (priced per lamp)