Menu Search
Incandescent Light Bulbs Miniature Lamp, 1.12W, 14V, T-1 1/2, Wedge Base, 0.80 in., 15000 hrs

EIKO MINI-LAMPS #E73

Miniature Lamp, 1.12W, 14V, T-1 1/2, Wedge Base, 0.80 in., 15000 hrs

SKU #03129349454
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Miniature Bulb
Bulb Shape: T1-1/2
Bulb: T-1.5
Base: Wedge (W2x4.6d)
Voltage: 14V
Amps: 0.08A
Lumens: 3.77
Average Life - hrs: 15000
Length: 0.8 in. (20mm)