Menu Search
Incandescent Light Bulbs Miniature Lamp, 0.94W, 6.3V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs
EIKO MINI-LAMPS #47

Miniature Lamp, 0.94W, 6.3V, T-3 1/4, Miniature Bayonet Base, 0.43 in., 3000 hrs

SKU # 03129340730
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Unable to add item to cart. Please try again.
Type: Miniature Light Bulb
Bulb Shape: T3-1/4
Bulb: T-3.25
Base: Miniature Bayonet (BA9s)
Lamp Style: Radio, TV and Indicator
Voltage: 6.3V
Amps: 0.15A
Average Life - hrs: 3000
Packaging: (priced per lamp)