Menu Search
EIKO MINI-LAMPS #1480

Miniature Incandescent Bulb, 3W, T-4, Candelabra E12 Base, 18V, 1500 hrs, 1.97 in.

SKU # 03129300618
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent Bulb
Bulb Shape: T4
Bulb: T-4
Base: Candelabra (E12)
Watts: 3W
Voltage: 18V
Amps: 0.17A
Lumens: 25
Average Life - hrs: 1500
Length: 1.97 in.

Additional Info: MSCP Nom: 2.0, Filament Type: C-7A, MOD: 0.54 in.