You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
EIKO MINI-LAMPS #658

Lamp, Miniature Incandescent; T-3.25; 14V; 80mA

SKU # 03129342272
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Incandescent
Bulb: T-3.25
Base: Miniature Wedge
Lamp Style: Indicator
Voltage: 14V
Amps: 80mA
Color: Clear
Average Life - hrs: 15,000 hr.