Menu Search
Incandescent Light Bulbs Lamp, Incandescent; T8; BA15d; 25W; 130V
EIKO MINI-LAMPS #25T8DC-130V

Lamp, Incandescent; T8; BA15d; 25W; 130V

SKU # 03129343032
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: T8
Bulb: T-8
Base: BA15d
Watts: 25W
Lamp Style: Tubular
Voltage: 130V
Finish: Clear
Lumens: 180
Average Life - hrs: 1500
Length: 2.63 in.