Lamp, Incandescent; T8; BA15d; 25W; 120V

SKU: 03129303750
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent
Bulb Shape: T8
Bulb: T-8
Base: BA15d
Watts: 25W
Lamp Style: Tubular, Appliance
Voltage: 120V
Finish: Clear
Lumens: 195
Average Life - hrs: 200
Length: 2-5/8
Operating Position: 2 5/8
Packaging: 1/Pk.
Incandescent; Bulb: T8; Base: BA15d; 25W; Lamp Style: Tubular, Appliance; 120V; Finish: Clear; Average Life - hrs: 200; Lumens: 195