Menu Search
Incandescent Light Bulbs Lamp, Incandescent; T7; Candelabra Screw E12; 15W; 130V
EIKO MINI-LAMPS #15T7C-130V

Lamp, Incandescent; T7; Candelabra Screw E12; 15W; 130V

SKU # 03129343006
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: T7
Bulb: T-7
Base: Candelabra Screw (E12)
Watts: 15W
Lamp Style: Appliance
Voltage: 130V
Finish: Clear
Lumens: 100
Average Life - hrs: 1500
Length: 2.25 in.
Operating Position: 2 1/4
Packaging: 1/Pk.