Menu Search
EIKO MINI-LAMPS #15T6C-130V

Lamp, Incandescent; T6; Candelabra Screw E12; 15W; 130V

SKU # 03129343000
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 130V
Lamp Style: Exit Sign
Type: Incandescent Light Bulb
Bulb Shape: T6
Bulb: T-6
Base: Candelabra
Watts: 15W
Finish: Clear
Lumens: 90
Average Life - hrs: 2000
Length: 3
Operating Position: 3
Packaging: (priced per lamp)