Menu Search
Incandescent Light Bulbs Lamp, Incandescent; T6; Candelabra Screw E12; 15W; 145V
EIKO MINI-LAMPS #15T6C-145V

Lamp, Incandescent; T6; Candelabra Screw E12; 15W; 145V

SKU # 03129343002
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: T6
Bulb: T-6
Base: Candelabra Screw (E12)
Watts: 15W
Lamp Style: Tubular, General Purpose
Voltage: 145V
Finish: Clear
Lumens: 90
Average Life - hrs: 2000
Length: 3 in.
Operating Position: 3
Packaging: 1/Pk.