Menu Search
EIKO MINI-LAMPS #20T6-1/2DC-130V

Lamp, Incandescent; T6.5; BA15d; 20W; 130V

SKU # 03129343014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T6-1/2
Bulb: T-6.5
Base: BA15d
Watts: 20W
Lamp Style: Exit Sign
Voltage: 130V
Finish: Clear
Lumens: 180
Average Life - hrs: 3000
Length: 5.5 in.
Packaging: 25 (Priced per Lamp)