Lamp, Incandescent; T10; Medium Screw E26; 40W; 130V

SKU: 03129343042
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Incandescent
Bulb Shape: T10
Bulb: T-10
Base: Medium Screw (E26)
Watts: 40W
Lamp Style: Tubular, General Purpose
Voltage: 130V
Finish: Clear
Lumens: 320
Average Life - hrs: 1500
Length: 5-1/8 in.
Packaging: 1/Pk.
Incandescent; Bulb: T10; Base: Medium Screw E26; 40W; Lamp Style: Tubular, General Purpose; 130V; Finish: Clear; Average Life - hrs: 1500; Lumens: 320