Menu Search
EIKO MINI-LAMPS #6S6/145V

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 145V

SKU # 03129340789
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 145V
Lamp Style: Straight, Indicator
Finish: Clear
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 1/Pk.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Average Life - hrs: 1500