You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EIKO MINI-LAMPS #6S6/130V

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 130V

SKU # 03129340788
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 130V
Lamp Style: Straight, Indicator
Finish: Clear
Lumens: 40
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 1/Pk.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Average Life - hrs: 1500