EIKO MINI-LAMPS #6S6/30V

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 30V

SKU: 03129340794
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 30V
Finish: Clear
Average Life - hrs: 1500
Length: 1-7/8 in.
Packaging: 1/Pk.