Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 120V
EIKO MINI-LAMPS #6S6/120V

Lamp, Incandescent; S6; Candelabra Screw E12; 6W; 120V

SKU # 03129340786
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Box of 10
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 120V
Finish: Clear
Lumens: 40
Average Life - hrs: 1500
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 1/Pk.