EIKO MINI-LAMPS #3S6/5-120V

Lamp, Incandescent; S6; Candelabra Screw E12; 3W; 120V

SKU: 03129340552
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 3W
Lamp Style: Straight, Indicator
Voltage: 120V
Finish: Clear
Average Life - hrs: 3000
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 1/Pk.
Description
Incandescent; Bulb: S6; Base: Candelabra Screw E12; 3W; Lamp Style: Straight, Indicator; 120V; Finish: Clear; Average Life - hrs: 3000