You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EIKO MINI-LAMPS #10S6/250V

Lamp, Incandescent; S6; Candelabra Screw E12; 10W; 250V

SKU # 03129316013
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: Candelabra Screw (E12)
Watts: 10W
Lamp Style: Straight, Indicator
Voltage: 250V
Finish: Clear
Lumens: 69
Average Life - hrs: 1500
Length: 1-7/8 in.
Operating Position: 1 7/8
Packaging: 1/Pk.