Menu Search
EIKO MINI-LAMPS #6S6DC/120V

Lamp, Incandescent; S6; BA15d; 6W; 120V

SKU # 03129340804
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Voltage: 120V
Lamp Style: Straight, Indicator
Finish: Clear
Lumens: 40
Length: 1-13/16 in.
Operating Position: 1 13/16
Packaging: 1/Pk.
Type: Incandescent Light Bulb
Bulb Shape: S6
Bulb: S-6
Base: D.C. Bayonet
Watts: 6W
Average Life - hrs: 1500