Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S6; BA15d; 6W; 60V
EIKO MINI-LAMPS #6S6DC/60V

Lamp, Incandescent; S6; BA15d; 6W; 60V

SKU # 03129340816
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: BA15d
Watts: 6W
Lamp Style: Straight
Voltage: 60V
Lumens: 43
Average Life - hrs: 1500
Length: 1.82 in.