Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S6; BA15d; 6W; 30V

EIKO MINI-LAMPS #6S6DC/30V

Lamp, Incandescent; S6; BA15d; 6W; 30V

SKU #03129340810
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 10
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: BA15d
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 30V
Finish: Clear
Average Life - hrs: 1500
Length: 1-7/8 in.
Packaging: 1/Pk.