EIKO MINI-LAMPS #6S6DC/130V

Lamp, Incandescent; S6; BA15d; 6W; 130V

SKU: 03129340806
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Incandescent
Bulb Shape: S6
Bulb: S-6
Base: BA15d
Watts: 6W
Lamp Style: Straight, Indicator
Voltage: 130V
Finish: Clear
Lumens: 40
Average Life - hrs: 1500
Length: 1-13/16 in.
Operating Position: 1 13/16
Packaging: 1/Pk.
Additional Info: 6W, .046A