Menu Search
Search
EIKO MINI-LAMPS #40S11N

Lamp, Incandescent; S11; Intermediate Screw E17; 40W; 130V

SKU # 03129301268
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Intermediate Screw (E17)
Watts: 40W
Lamp Style: Straight, High Intensity
Voltage: 130V
Finish: Clear
Length: 2.25 in.
Operating Position: 2 1/4
Packaging: 1/Pk.

Incandescent; Bulb: S11; Base: Intermediate Screw E17; 40W; Lamp Style: Straight, High Intensity; 130V; Finish: Clear