Menu Search
Incandescent Light Bulbs Lamp, Incandescent; S11; Candelabra Screw E12; 25W; 120V

EIKO MINI-LAMPS #25S11-2C

Lamp, Incandescent; S11; Candelabra Screw E12; 25W; 120V

SKU #03129341520
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Incandescent
Bulb Shape: S11
Bulb: S-11
Base: Candelabra Screw (E12)
Watts: 25W
Lamp Style: Straight, Medical
Voltage: 120V
Finish: Clear
Lumens: 200
Average Life - hrs: 500
Length: 2.25 in.
Packaging: 1/Pk.

Incandescent; Bulb: S11; Base: Candelabra Screw E12; 25W; Lamp Style: Straight, Medical; 120V; Finish: Clear; Average Life - hrs: 500; Lumens: 200