Menu Search
EIKO MINI-LAMPS #755

Lamp, Incandescent; Mini Indicator; T3.25; BA9s; 6.3V

SKU # 03129340932
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Incandescent
Bulb Shape: T3.25
Base: BA9s
Lamp Style: Miniature Indicator
Voltage: 6.3V
Amps: 15mA
Finish: Clear
Lumens: 4.15
Average Life - hrs: 20000 hr.
Length: 1.19 in.
Packaging: Priced per Lamp